Motion
1832V
Condenser Fan Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230/460 V, 56HZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 850 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #05161560
MFR #1832V
Price$743.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230/460 V, 56HZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 850 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #05161560
MFR #1832V

Mfr description
1 1/2 HP,850 RPM,1832V,208-230/460 V,56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.11/each

Specifications

Dimensions

  • Frame Size
    56HZ
  • Overall Length C Dimension
    15.7 in
  • Service Factor
    1.15
  • Torque
    9.5 ft-lbs
  • Weight
    63 lbs

Details

  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    74.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    3.1 A, 6.2 to 6.6 A
  • Maximum Speed
    850 rpm
  • Model
    DS20
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382100193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)