Motion
5542ET
Blower/Fan Motor (Multi Speed) - 3/4 hp / 1/3 hp, 1000 rpm, 1 ph, 115/208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Belly Band Mount, Continuous Air Over
MI ITEM #05161562
MFR #5542ET
Price$1,122.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor (Multi Speed) - 3/4 hp / 1/3 hp, 1000 rpm, 1 ph, 115/208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Belly Band Mount, Continuous Air Over
MI ITEM #05161562
MFR #5542ET

Mfr description
3/4 / 1/3 HP,1075 / VAR SPD,5542ET,115/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.21/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    11.2 in
  • Weight
    18 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    3/4 hp / 1/3 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382099091
  • Max Allowable Current
    5.1 to 5.7 A, 5.2 to 6.1 A, 8.1 A, 8.9 A
  • Maximum Speed
    1075 rpm
  • Model
    M055CWT0366012B
  • Motor Category
    Blower/Fan Motor (Multi Speed)
  • Motor Horsepower
    3/4 hp / 1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    10
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Belly Band
  • Number Of Speeds
    VAR
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Electronically Protected
  • UPC_NO
    786382099091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)