Motion
HO100S25LG
Vertical Hollow Shaft Motor - International-Duty - 100 hp, 1500 rpm, 3 ph, 415 V, 404TP Frame, WPI (Weather Protected Type I) Enclosure, 50 Hz, 1475 rpm Base, Vertical Mount, Continuous Duty
Mi Item #05161570
MFR #HO100S25LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - International-Duty - 100 hp, 1500 rpm, 3 ph, 415 V, 404TP Frame, WPI (Weather Protected Type I) Enclosure, 50 Hz, 1475 rpm Base, Vertical Mount, Continuous Duty
Mi Item #05161570
MFR #HO100S25LG

Mfr description
100 HP,1475 RPM,HO100S25LG,415 V,404TP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    404TP
  • Overall Length C Dimension
    42.6 in
  • Service Factor
    1.15
  • Torque
    355.9 ft-lbs
  • Weight
    1110 lbs

Details

  • 2D Drawing
  • Base RPM
    1475 rpm
  • Country of Origin
    MEX
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    93.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382092948
  • Max Allowable Current
    133 A
  • Maximum Speed
    1475 rpm
  • Model
    CX94
  • Motor Category
    Vertical Hollow Shaft (International-Duty)
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    415 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    7222 BEM
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6212-J
  • Synchronous Rpm
    1500 rpm
  • UPC_NO
    786382092948
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)