Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - International-Duty - 250 hp, 1500 rpm, 3 ph, 415 V, H445TPA Frame, WPI (Weather Protected Type I) Enclosure, 50 Hz, 1470 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #05161575
MFR #HO250S25LH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
250 HP,1470 RPM,HO250S25LH,415 V,H445TPA

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    415 V
  • Frame Size
    H445TPA
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    50 Hz
  • Base RPM
    1470 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    94.2 %
  • Motor Poles
    4
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    250 hp
  • Overall Length C Dimension
    50 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Weight
    250 lbs
  • Harmonization Code
    8501.53.8040
  • Manufacturer Upc Number
    786382092887
  • Manufacturer Product Page
  • Model
    CX98
  • Motor Category
    Vertical Hollow Shaft (International-Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    321 A
  • Product Types
    AC Motors
  • Torque
    892.3 ft-lbs
  • Opposite Drive End Bearing
    7322 BEM
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought