Specifications
Dimensions
- Frame Size365TP
- Overall Length C Dimension36 in
- Service Factor1.15
- Torque267.6 ft-lbs
- Weight800 lbs
Details
- 2D Drawing
- Base RPM1470 rpm
- Country of OriginMEX
- DescriptionIf a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeWPI (Weather Protected Type I)
- Frame MaterialCast Iron
- Frequency Rating50 Hz
- Full Load Efficiency91.8 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382092924
- Max Allowable Current102 A
- Maximum Speed1470 rpm
- ModelCX93
- Motor CategoryVertical Hollow Shaft (International-Duty)
- Motor Horsepower75 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage415 V
- Motor TypeVertical Hollow Shaft Motor
- Mounting TypeVertical
- NEMA Design ClassB
- Opposite Drive End Bearing7220 BEP
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6211-J
- Synchronous Rpm1500 rpm
- UPC_NO786382092924
- Wiring Diagram
Overview
Mfr description
75 HP,1465 RPM,HO75S25LG,415 V,365TP