Specifications
Dimensions
- Character Height3/16 in
- Shank Length7/8 in
- Shank Width5/16 in
Details
- Character Capacity11 (3/16")
- Line CapacitySingle
- Number Of Pieces11
- TypeNumber Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)