Motion
C2062HNP SL X 10 FT SP D-5 E4LP DR SP2

PEER CHAIN
C2062HNP SL X 10 FT SP D-5 E4LP DR SP2

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Nickel Plated Material
MI ITEM #05161608
MFR #C2062HNP SL X 10 FT SP D-5 E4LP DR SP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062HNP SL X 10 FT SP D-5 E4LP DR SP2

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Nickel Plated Material
MI ITEM #05161608
MFR #C2062HNP SL X 10 FT SP D-5 E4LP DR SP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2062HNP SL X 10 FT SP D-5 E4LP DR SP2
  • Provides continuous lubrication and maximizes chain life.
  • Oil impregnated sintered bushings.
  • Ideal for applications where it is difficult to access or maintain chain.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
  • Optional PEER ProCoat, which performs stronger, more impact-resistant than Stainless Steel, offers the durability and load-bearing features of Carbon Steel.

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Attachment Link Number
    D-5
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Nickel Plated
  • Chain Standard
    ANSI
  • Tensile Strength
    12125 ft-lbs
  • Roller Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Pin Diameter
    0.235 in
  • Overall Length
    10 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Standards Met
    ANSI
  • Series
    Double Pitch Heavy
  • Manufacturer Stock Number
    5111
  • Weight
    1.2 lbs
  • Number Of Strands
    1
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought