Motion
PA323 1 7/16

LINK-BELT
PA323 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05161770
MFR #PA323 1 7/16
Price$861.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PA323 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05161770
MFR #PA323 1 7/16

Mfr description
PA323 PILLOW BLOCK
  • Super-finished Raceways
  • Case Carburized Inner Ring
  • Rugged One-piece Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2.3750 in
  • Bolt Center To Center Length
    7.3750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.2500 in
  • Weight
    7.77 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Super-finished Raceways • Case Carburized Inner Ring • Rugged One-piece Housing • Positive Locking System • Tapered Adapter Assembly
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864584722
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Material
    Clearance Double-Lip Seal
  • Seal Type
    Double Lip Seal
  • UPC_NO
    662864584722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)