Motion
11472
ProFlex Back Support Belt
MI ITEM #05161985
MFR #11472
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Back Support Belt
MI ITEM #05161985
MFR #11472

Mfr description
1500 WEIGHT LIFTERS STYLE BACK SUPPORT,
  • Weight Lifters Style Back Support: Rigid support ideal for overhead lifting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Dimensions

  • Belt Width
    7-3/4 in
  • Maximum Waist Size
    46.0000 in | 117 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    M
  • Waist Size
    30 to 34 in

Details

  • Belt Closure Type
    Fabric
  • Belt Material
    Foam, Nylon
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    1500 M Black Weight Lifters Style Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Lumbar Padding
    Lumbar Pad Belt
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Weight Lifter Style
  • Suspenders Type
    Adjustable
  • Type
    Back Support Belt
  • UPC_NO
    720476114727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)