Motion
64 X 4244
Oil Seal - Solid, 20.866 in Shaft Dia., 22.836 in OD, 0.812 in Overall Width, Model 64 Design, Mill-Right N Lip Material
Mi Item #05162057
MFR #64 X 4244
Price$1,276.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20.866 in Shaft Dia., 22.836 in OD, 0.812 in Overall Width, Model 64 Design, Mill-Right N Lip Material
Mi Item #05162057
MFR #64 X 4244

Mfr description
64X4244 MILL-RIGHT N CRS 20.866"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.75/each

Specifications

Dimensions

  • Outside Diameter
    22.836 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    20.866 in

Details

  • Design Type
    Model 64
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    28075-4244
  • Manufacturer Upc Number
    717744819705
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)