Motion
9-08001
SnapLight® Light Sticks - Green, 12 h Illumination Time, 6 in Long
MI ITEM #05162122
MFR #9-08001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SnapLight® Light Sticks - Green, 12 h Illumination Time, 6 in Long
MI ITEM #05162122
MFR #9-08001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-08001 6" SNAPLIGHT GREEN FOIL 10/10PK
  • With a simple bend, snap and shake, SnapLight® industrial-grade, phthalate-free chemical light sticks provide 12 hours of instant light for all emergency situations
  • Each SnapLight creates 360° of illumination and is visible up to one mile
  • Non-toxic, non-flammable, waterproof and emit no heat or sparks

Specifications

  • Color
    Green
  • Illumination Time
    12 h
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought