Motion
9-01360
Cyalume Technologies 9-01360 6" Yellow Chemlight® Lightsticks
MI ITEM #05162126
MFR #9-01360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyalume Technologies 9-01360 6" Yellow Chemlight® Lightsticks
MI ITEM #05162126
MFR #9-01360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-01360 6" CHEMLIGHT YELLOW FOIL 10PK
  • Field tested and proven effective, 6" ChemLights® are easy to use, easy to identify and dispose of during military and federal government operations and trainings
  • Recommended for shift signals, drop zones and hazard markers
  • Perfect for survival, first aid and evacuation kits
  • Individually foil-wrapped for light/moisture protection
  • Available in a variety of colors
  • Provides up to 12 hours of illumination

Specifications

  • Color
    Yellow
  • Illumination Time
    12 h
  • Length
    6 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text