Motion
9-42720PF
Cyalume Technologies 9-42720PF 3" Red LightShape® Circle Markers
MI ITEM #05162131
MFR #9-42720PF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyalume Technologies 9-42720PF 3" Red LightShape® Circle Markers
MI ITEM #05162131
MFR #9-42720PF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-42720PF 3" SELFSTICK RED CIRCLE LIGHT
  • Self-adhesive 3" LightShape circle markers can be used for medical triage, evacuation procedures, room clearing, trail marking and many other applications
  • Just press, snap and shake and within a short time the color will cover the diameter
  • Peel the paper backing and adhere to any surface
  • 4 hours of illumination
  • Package quantity: 10

Specifications

  • Color
    Red
  • Illumination Time
    4 h
  • Length
    3 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text