Motion
453T-0120
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-5/8" maximum drill diameter
MI ITEM #05162148
MFR #453T-0120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-5/8" maximum drill diameter
MI ITEM #05162148
MFR #453T-0120

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-5/8 in
  • Seat Size
    3
  • Thickness
    1/4 in

Details

  • Finish Coating
    TiN
  • Full Insert Style Code
    453T-0120
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132 °

Overview

Mfr description
453T-0120 1-5/8 SPADE DRILL TIN COATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought