Motion
521H35A+450 Y=25

THOMSON (ALTRA)
521H35A+450 Y=25

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #05162165
MFR #521H35A+450 Y=25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H35A+450 Y=25

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #05162165
MFR #521H35A+450 Y=25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521H35A+450MM RAIL (Y=25)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    35 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    450 mm
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought