Motion
4098
Inspection Mirror - Rectangular, 3-1/2 in Mirror Length, 2-1/8 in Mirror Width
Mi Item #05162201
MFR #4098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Rectangular, 3-1/2 in Mirror Length, 2-1/8 in Mirror Width
Mi Item #05162201
MFR #4098

Mfr description
9-4098 2-1/8 X 3-1/2 IN. MIRROR
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mirror Length
    3-1/2 in
  • Mirror Width
    2-1/8 in

Details

  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Rectangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)