Motion
43589
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type
MI ITEM #05162206
MFR #43589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type
MI ITEM #05162206
MFR #43589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-43589 SOCKET,1/4"DR 1/2 6PTDEEP

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Material
    Steel
  • Overall Length
    4.1000 in
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought