1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
44697
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8 in
MI ITEM #
05162207
MFR #
44697
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
CRAFTSMAN 44697
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
44697
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8 in
MI ITEM #
05162207
MFR #
44697
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9-44697 CWR 5/8 12PT 8"OAL
Specifications
Measurement System
Imperial
Box End Wrench Size
5/8 in
Open End Wrench Size
5/8 in
Overall Length
8 in
Body Material
Steel
Socket Shape
12 PT
Finish Coating
Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought