Motion
47522
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type
Mi Item #05162211
MFR #47522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type
Mi Item #05162211
MFR #47522

Mfr description
9-47522 9/16"SOCKET,1/2DR 12PT DP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    5.4000 in
  • Socket Size
    9/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)