Motion
CS200-6CS
Carbon Steel Material, 2 in Hose ID
Mi Item #05162241
MFR #CS200-6CS
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 2 in Hose ID
Mi Item #05162241
MFR #CS200-6CS

Mfr description
CS200-6CS 2-33/64 TO 2-36/64 CRIMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)