Motion
IDG30A-03
Membrane Air Dryer - 3/8 BSPT, Dew Point: -4 °F
Mi Item #05162272
MFR #IDG30A-03
Price$1,121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 BSPT, Dew Point: -4 °F
Mi Item #05162272
MFR #IDG30A-03

Mfr description
IDG30A-03 AIR DRYER
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,121.10/each

Specifications

Dimensions

  • Overall Height
    11.500 in
  • Overall Length
    3.150 in
  • Overall Width
    2.750 in
  • Port Size
    3/8 BSPT
  • Weight
    2.11 lbs

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    12.713 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    10.594 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    2.118 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)