Motion
CF18BUUR
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #05162423
MFR #CF18BUUR
Price$180.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #05162423
MFR #CF18BUUR

Mfr description
CF18BUUR CAM FOLLOWER
  • Standard cam followers are the basic style and suit a wide range of applications
  • Sealed type with crowned outer ring
  • Easy lubrication with oil supplied from the stud head with a hexagon socket design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.89/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    19 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.55 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557008016
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    25200 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557008016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)