Motion
EVS7-6-FG-S-3CV

SMC CORP OF AMERICA
EVS7-6-FG-S-3CV

VALVE, SOL
MI ITEM #05162435
MFR #EVS7-6-FG-S-3CV
Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-S-3CV

VALVE, SOL
MI ITEM #05162435
MFR #EVS7-6-FG-S-3CV

Mfr description
EVS7-6-FG-S-3CV VALVE, SOL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.15/each

Specifications

Dimensions

  • Overall Height
    112 mm
  • Overall Length
    141 mm
  • Overall Width
    62 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv, 1.1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599/1
  • Thread Standard
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)