Motion
SLSD351

ENERPAC
SLSD351

Hydraulic Ram - Double-Acting, 3.8 ton;3.4 ton Capacity, 1.2800 in, 32.50 mm Stroke, 7.7700 in Retracted, 9.0500 in Extended
Mi Item #05162591
MFR #SLSD351
Price$2,413.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLSD351

Hydraulic Ram - Double-Acting, 3.8 ton;3.4 ton Capacity, 1.2800 in, 32.50 mm Stroke, 7.7700 in Retracted, 9.0500 in Extended
Mi Item #05162591
MFR #SLSD351

Mfr description
SLSD-351 CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.86/each

Specifications

Dimensions

  • Extended Height
    9.0500 in
  • Lowered Height
    7.7700 in;197.40 mm
  • Maximum Height
    9.0500 in;229.90 mm
  • Outside Diameter
    3.9400 in, 100.10 mm
  • Plunger Diameter
    1.5000 in;38.10 mm
  • Retracted Height
    7.7700 in
  • Stroke  
    1.2800 in, 32.50 mm
  • Weight
    12.1 lbs, 5.5 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    3.8 ton;3.4 ton
  • Effective Area
    1.92 in²;12.39 cm²
  • Load Capacity
    7600 lbs, 3447.3 kg
  • Max Pressure
    344.7 bar, 5000 psi
  • Oil Capacity
    2.45 in³;40.1 cm3
  • Piston Stroke
    1.2800 in;32.50 mm
  • Series / Type
    Swing Clamp - Lower Flange
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)