Motion
SPPBOM30
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Non-Adjustable, 1.1810 in Shaft Diameter, 87 mm Overall Length
Mi Item #05162610
MFR #SPPBOM30
Price$389.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Non-Adjustable, 1.1810 in Shaft Diameter, 87 mm Overall Length
Mi Item #05162610
MFR #SPPBOM30

Mfr description
SPPBOM30 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$389.84/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm
  • Overall Height
    71 mm
  • Overall Length
    87 mm
  • Overall Width
    79 mm
  • Shaft Diameter
    1.1810 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    5020 N
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SPPB
  • Static Load Capacity
    5520 N
  • UPC_NO
    662486262343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)