Motion
SYF 25 TF

SKF
SYF 25 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05162627
MFR #SYF 25 TF
Price$147.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 25 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05162627
MFR #SYF 25 TF

Mfr description
SYF 25 TF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Bore Diameter
    25 mm
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SYF
  • Standards Met
    ISO
  • UPC_NO
    7316570780741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)