1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
6203604
LOADBINDER IMPORT 5/16-3/8 DBL SWL
MI ITEM #
05162749
MFR #
6203604
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Load Binders
CAMPBELL CHAIN 6203604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
6203604
LOADBINDER IMPORT 5/16-3/8 DBL SWL
MI ITEM #
05162749
MFR #
6203604
Mfr description
6203604 5/16-3/8 LEVER LOAD BINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Compatible Chain Size
5/16 to 3/8 in
Take Up Length
4-1/2 in
Details
Binder Type
Lever
Standards Met
US D.O.T. 393.100, US D.O.T. 393.101, US D.O.T. 393.102
Weight Capacity
5400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items