Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105H Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #05162754
MFR #1590801

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15908-01 5/16-18 SP/PT S/O TAP

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-9/16 in
  • Overall Length
    2-23/32 in
  • Thread Standard
    UNC
  • Series
    105H
  • Shank Diameter
    0.318 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/16 – 18
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought