Motion
MILK-LT200X100

KURIYAMA OF AMERICA
MILK-LT200X100

Industrial Hose - 2 in Inner Diameter, 75 psi Working Pressure, Food Grade Material Handling Type
Mi Item #05162769
MFR #MILK-LT200X100
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MILK-LT200X100

Industrial Hose - 2 in Inner Diameter, 75 psi Working Pressure, Food Grade Material Handling Type
Mi Item #05162769
MFR #MILK-LT200X100

Mfr description
MILK-LT200 LOW TEMP FOOD GRADE HOSE
  • Precision Controlled ID and OD Dimensions - Facilitates insertion of sanitary fittings. Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. "Cold-Flex" Materials- Hose remains flexible in severe sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade Material Handling
  • Manufacturer Upc Number
    822353101070
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    MILK-LT™ Series MILK™ Series Low Temperature Food Grade PVC Liquid Suction Hose
  • Typical Applications
    Food grade liquids such as milk, beer, wine and juice, Ice transfer, Milk and dairy product transfer, Water suction - standard duty
  • UPC_NO
    822353101070
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)