Motion
PAK384
Overpack Salvage Drum - 65 gal, Polyethylene, 22 in OD, Height: 34-1/4 in
Mi Item #05162776
MFR #PAK384
Price$523.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overpack Salvage Drum - 65 gal, Polyethylene, 22 in OD, Height: 34-1/4 in
Mi Item #05162776
MFR #PAK384

Mfr description
PAK384 OVERPACK 65 GAL DRUM
  • Tough UN Rated overpack is built to withstand rough handling. Guaranteed.
  • X-rated for Packing Groups I, II and III, so it's ideal for regulated packaging applications, including shipping hazardous waste by land, sea or rail
  • Polyethylene material with UV inhibitors is durable, lightweight and chemical-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.01/each

Specifications

Dimensions

  • Outside Diameter
    22 in
  • Overall Height
    34-1/4 in

Details

  • Capacity
    65 gal (US)
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)