Motion
2630805
Spiral Point Tap - 260 Series, Vanadium High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #05162789
MFR #2630805
Price$151.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 260 Series, Vanadium High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #05162789
MFR #2630805

Mfr description
2630805 5/16-18 PLUG TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.90/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Internal
  • Extended Neck
    Extended Neck
  • Finish Coating
    TiN
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    260
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)