Motion
29318-E1
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
Mi Item #05162791
MFR #29318-E1
Price$3,632.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
Mi Item #05162791
MFR #29318-E1

Mfr description
29318-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,632.24/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    39 mm
  • Precision Rating
    Not Rated
  • Weight
    5.908 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    94424.46 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    420000 N
  • Series
    293
  • Static Load Capacity
    254046.763 lbf
  • UPC_NO
    4012802189834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)