Motion
AS2200-F02-ST

SMC CORP OF AMERICA
AS2200-F02-ST

AS2200-F02-ST FLOW CONTROL TAMPER PROOF
Mi Item #05162870
MFR #AS2200-F02-ST
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2200-F02-ST

AS2200-F02-ST FLOW CONTROL TAMPER PROOF
Mi Item #05162870
MFR #AS2200-F02-ST

Mfr description
AS2200-F02-ST FLOW CONTROL TAMPER PROOF
  • Metal elbow type tamper proof speed controller
  • Requirement of special tool for adjustments offers extraprotection against inadvertent operation
  • On standard products, all brass parts are electroless nickel plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    0.2500 in
  • Output Port Size
    1/4 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Thread Type
    G(PF)
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)