Motion
DWRRBSS3/4

DRILL AMERICA
DWRRBSS3/4

DWRRBSS3/4
Mi Item #05162931
MFR #DWRRBSS3/4
Price$91.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRRBSS3/4

DWRRBSS3/4
Mi Item #05162931
MFR #DWRRBSS3/4

Mfr description
DWRRBSS3/4 CONSTRUCTION REAMER W/1/2 SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.93/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    3/4 in
  • Shank Diameter Hex Width
    1/2 in
  • Small End Diameter
    15/32 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    No
  • Finish Coating
    Uncoated
  • Flute Type
    Right Hand Spiral
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    DWRRBSS
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)