Specifications
Dimensions
- Overall Height4.00 in
- Overall Length8.62 in
- Overall Width6.96 in
Details
- Actual Mounting FlangeStandard, 2 Bolt; 101.6 [4.00] Pilot Dia. 14.35 [.565] Dia. Holes On 146.0 [5.75] Dia. Bolt Circle. SAE B
- Actual Output ShaftSpline
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate75 L/min
- Displacement7.97 in³/r
- Intermittent Pressure310 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Maximum RPM-Continuous308 rpm
- Mounting Type2-Bolt Flange - 3.4 in Pilot - SAE B
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Seal TypeStandard
- Series2000 - Standard
- Shaft TypeSpline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)