Motion
RC300EZCR
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Coupler x 3 in Hose Shank, Straight
Mi Item #05163103
MFR #RC300EZCR
Price$235.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Coupler x 3 in Hose Shank, Straight
Mi Item #05163103
MFR #RC300EZCR

Mfr description
RC300EZCR COUPLER
  • King Crimp System provides a permanently attached cam and groove fitting when superior coupling retention is required
  • Made of 316 stainless steel
  • When used with King crimp sleeves and ferrules, creates assembly reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.41/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Weight
    4.16 lbs

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Coupler x Hose Shank
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)