Motion
S-TEX303S-07

SHOWA BEST GLOVES
S-TEX303S-07

S-TEX Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Kevlar/Stainless Steel Liner
MI ITEM #05163113
MFR #S-TEX303S-07
List Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHOWA BEST GLOVES
S-TEX303S-07

S-TEX Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Kevlar/Stainless Steel Liner
MI ITEM #05163113
MFR #S-TEX303S-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.83/each for your price

Overview

Mfr description
S-TEX303S-07 GLOVE

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • Standards Met
    ASTM, CE Category II
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought