Motion
S-TEX303M-08

SHOWA BEST GLOVES
S-TEX303M-08

S-TEX Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Natural Rubber Coated Palm & Fingers
MI ITEM #05163114
MFR #S-TEX303M-08
Your Price$24.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHOWA BEST GLOVES
S-TEX303M-08

S-TEX Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Natural Rubber Coated Palm & Fingers
MI ITEM #05163114
MFR #S-TEX303M-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.20/each(List $27.83)

Overview

Mfr description
S-TEX303M-08 GLOVE

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • Standards Met
    ASTM, CE Category II
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant
  • Material
    Seamless knit, Stainless steel, Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought