Motion
S-TEX303XL-10

SHOWA BEST GLOVES
S-TEX303XL-10

S-TEX Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Natural Rubber Coated Palm & Fingers
Mi Item #05163117
MFR #S-TEX303XL-10
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHOWA BEST GLOVES
S-TEX303XL-10

S-TEX Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Natural Rubber Coated Palm & Fingers
Mi Item #05163117
MFR #S-TEX303XL-10

Mfr description
S-TEX300XL-10 GLOVE 9 (CUT LEVEL 5)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Kevlar/Stainless Steel
  • Material
    Seamless knit, Stainless steel, Kevlar
  • Standards Met
    ASTM, CE Category II
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)