Motion
3X100 FUEL 150SD MEGAFLEX

GATES RUBBER CO
3X100 FUEL 150SD MEGAFLEX

Fuel Master™ 150SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05163118
MFR #3X100 FUEL 150SD MEGAFLEX
Your Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FUEL 150SD MEGAFLEX

Fuel Master™ 150SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05163118
MFR #3X100 FUEL 150SD MEGAFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.05/each(List $49.26)

Overview

Mfr description
3 FUEL MASTER 150SD MEGAFLEX

Specifications

  • Hose Type
    Petroleum Transfer Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    MegaFlex®
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Color
    Black
  • Minimum Bend Radius
    3.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075464181
  • Manufacturer Catalog
  • Tube Material
    Nitrile Rubber
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text