Motion
SC923
Rigging Clamp - 4 to 10-5/8 in Beam Flange Adjustability, 6600 lbs Weight Capacity
MI ITEM #05163134
MFR #SC923
Price$473.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigging Clamp - 4 to 10-5/8 in Beam Flange Adjustability, 6600 lbs Weight Capacity
MI ITEM #05163134
MFR #SC923

Mfr description
SC923 3 TON SCREWLOK CLAMP C/W SHACKLE (
  • Designed for attachment to the lower flanges of structural steel beams to provide a semi-permanent lifting point
  • Clamps can be quickly and easily attached via the screw type mechanism
  • Fitted with a suspension shackle allowing for quick and easy component attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.48/each

Specifications

Dimensions

  • Beam Flange Adjustability
    4 to 10-5/8 in
  • Weight
    24.00 lbs

Details

  • Clamp Type
    Beam Clamp
  • Color
    Yellow
  • Weight Capacity
    6600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)