1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
4894
CYCLONE HOIST 2TON W/20FT LIFT
MI ITEM #
05163244
MFR #
4894
Price
$4,465.62
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hand Chain Hoists
Stuart Rush 4894
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
4894
CYCLONE HOIST 2TON W/20FT LIFT
MI ITEM #
05163244
MFR #
4894
Mfr description
4894 HOIST HAND CHAIN 2TON 20FT LIFT CY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,465
.62
/each
Add to Cart
Specifications
Dimensions
Lift Height
20 ft
Minimum Hoist Headroom
17-5/16 in
Details
Chain Material
Steel
Hand Chain Drop Distance
2 Feet Less Than Lift
Mounting Type
Swivel Latch Lock Hook
Series
Cyclone
Weight Capacity
2 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items