Motion
SJ2010

SIMPLEX
SJ2010

SJ Series Screw Jacks, 20 ton Sustaining Capacity, 7 in Stroke -
Mi Item #05163303
MFR #SJ2010
Price$726.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
SJ2010

SJ Series Screw Jacks, 20 ton Sustaining Capacity, 7 in Stroke -
Mi Item #05163303
MFR #SJ2010

Mfr description
SJ2010 2 X 10 SCREW JACK
  • Positive welded stop for safety
  • Supports loads indefinitely, and will not creep down
  • Carry handle for easy of transport
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.89/each

Specifications

Dimensions

  • Handle Effort
    15 ton
  • Lowered Height
    13.750 in
  • Stroke
    7.000 in
  • Weight
    20 lbs

Details

  • Capacity
    20 ton
  • Power Source
    Mechanical
  • Series / Type
    SJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)