Motion
SPP-437-2000

G.L. Huyett
SPP-437-2000

Slotted Spring Pin, Diameter: 7/16", Material: Steel, Length: 2"
Mi Item #05163306
MFR #SPP-437-2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SPP-437-2000

Slotted Spring Pin, Diameter: 7/16", Material: Steel, Length: 2"
Mi Item #05163306
MFR #SPP-437-2000

Mfr description
SPP-437-2000 ROLL PIN 7/16X2 PLAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7/16 in
  • Length
    2 in
  • Maximum Actual Diameter
    0.456 in
  • Minimum Actual Diameter
    0.448 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Pin Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)