Motion
ALS204-012V5

NTN
ALS204-012V5

Ball Insert Bearing - 3/4 in ID
MI ITEM #05163380
MFR #ALS204-012V5
Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ALS204-012V5

Ball Insert Bearing - 3/4 in ID
MI ITEM #05163380
MFR #ALS204-012V5

Mfr description
ALS204-012V5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.14/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Weight
    0.88 lbs

Details

  • Finish Coating
    Uncoated
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359016420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)