Motion
TLA4520ZOH
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 20 mm Width
MI ITEM #05163422
MFR #TLA4520ZOH
Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 20 mm Width
MI ITEM #05163422
MFR #TLA4520ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    23400 N
  • Long Description
    The TLA4520ZOH Needle Roller Bearing with an open closure type features a 45 mm bore diameter and a 52 mm outside diameter with a 20 mm overall width and a weight of 0.12 lb, making it ideal for industrial drives, automotive systems, and power transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA4520ZOH
  • Max Rpm
    7500 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    54000 N

Overview

Mfr description
TLA4520ZOH METRIC CAGED NEEDLE ROLLER BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text