Specifications
Dimensions
- Body Width1-3/16 in
- Horizontal Clearance1/2 in
- Shackle Diameter1/8 in
- Vertical Clearance3/4 in
Details
- Concealed Or Open ShackleOpen Shackle
- Covered Body Or UncoveredNot Covered
- Dial LocationFront, Side
- Key ControlNot Key Controlled
- Number of Bumpers0
- Resettable Or NotResettable Combination