Motion
531
531
MI ITEM #05163605
MFR #531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
531
MI ITEM #05163605
MFR #531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
531 WIRE BRUSH

Specifications

  • Bristle Material
    Steel
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • Max Rpm
    15000 rpm
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text