Motion
6GWPF2 31

BROWNING
6GWPF2 31

Right Angle Worm Gear Speed Reducers - Single Reduction, 31:1 Ratio, 2.5625 in Center Distance, Modular Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 143T Frame
Mi Item #05163927
MFR #6GWPF2 31
Price$1,415.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWPF2 31

Right Angle Worm Gear Speed Reducers - Single Reduction, 31:1 Ratio, 2.5625 in Center Distance, Modular Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 143T Frame
Mi Item #05163927
MFR #6GWPF2 31

Mfr description
XX6120 6GWP F2 31ASSY
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,415.33/each

Specifications

Dimensions

  • Center Distance
    2.5625 in
  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.0000 in
  • Ratio
    31:1
  • Weight
    20.62 lbs

Details

  • Input Type
    Modular
  • Manufacturer Catalog Number
    6GWPF2 31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460555904
  • Max Input Horsepower
    1.3 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    6GW
  • UPC_NO
    662460555904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)