Motion
BA260-1DBCA160

NSK CORP, BEARING DIV
BA260-1DBCA160

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 369.50 mm OD, 92 mm Width, Open, Without Snap Ring
MI ITEM #05163937
MFR #BA260-1DBCA160
Your Price$8,920.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BA260-1DBCA160

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 369.50 mm OD, 92 mm Width, Open, Without Snap Ring
MI ITEM #05163937
MFR #BA260-1DBCA160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,920.77/each(List $10,826.25)

Overview

Mfr description
BA260-1DBCA160

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    92 mm
  • Manufacturer Catalog Number
    BA260-1DBCA160
  • Manufacturer Upc Number
    029176623493
  • UPC_NO
    029176623493
  • Description
    BA260-1DBCA160
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BA260-1DBCA160 is a 260 mm bore radial/deep groove ball bearing with a 369.50 mm OD and 92 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought